60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Antique Gild

You last purchased this on
 
Visual Comfort & Co. Studio

Thayer 60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Antique Gild

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Thayer 60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Antique Gild

  • Fast #
  • Part #VSF350ADB
  • Item #7830101
  • Manufacturer Part #SF350ADB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4 Torpedo Candelabra 60 watt light bulbs
  • Safety listed for damp locations
  • Featured in the decorative Thayer collection
  • Decorative antique gild finish to accent and brighten your room
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Thayer
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
13-7/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Semi-flush Mount
Length:
14-3/8 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
4
Origin:
Global
Power Source:
Electric
Style:
Period Inspired
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Weight:
6 lb
Width:
14-3/8 in