60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Nickel
Thayer 60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 4 Torpedo Candelabra 60 watt light bulbs
- Safety listed for damp locations
- Featured in the decorative Thayer collection
- Decorative polished nickel finish to accent and brighten your room
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Wet
- CARB OTC LEED Compliant:
- No
- Cable Length (ft):
- 8 ft
- Collection:
- Thayer
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 13-22/25 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Semi-flush Mount
- Length:
- 14-3/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 4
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Period Inspired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 6 lb
- Width:
- 14-19/50 in