60W 5-Light Candelabra E-12 Incandescent Chandelier in Antique Gild
Thayer 60W 5-Light Candelabra E-12 Incandescent Chandelier in Antique Gild
Frequently Purchased Together
Product Details
- 5 Torpedo Candelabra 60 watt light bulbs
- Safety listed for damp locations
- Featured in the decorative Thayer collection
- Decorative antique gild finish to accent and brighten your room
- Supplied with 1 feet of antique gild chain
- Supplied with 15 feet of wire
Specifications
- Collection:
- Thayer
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Antique Gold
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 20-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 49 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Period Uptown
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- Style:
- Period Inspired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 15 lb
- Width:
- 14 in