60W 5-Light Candelabra E-12 Incandescent Chandelier in Smith Steel
Thayer 60W 5-Light Candelabra E-12 Incandescent Chandelier in Smith Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 B Torpedo Candelabra 60 watt light bulbs
- CETL listed for damp locations
- Featured in the decorative Thayer collection
Specifications
- ADA Compliant:
- No
- Collection:
- Thayer
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Smith Steel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 31-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic, Traditional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Style:
- Period Inspired
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 10.6 lb
- Width:
- 19-1/4 in