Thayer 60W 5-Light Candelabra E-12 Incandescent Chandelier in Smith Steel

Part #GLF33265SMS  |  Item #7830134  |  Manufacturer Part #F3326/5SMS

$1,119.98 EACH

Color/Finish: Smith Steel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Thayer collection
  • 5 Torpedo Candelabra 60 watt light bulbs
  • Safety listed for damp locations
  • Supplied with 15 feet of wire
  • Supplied with 1 feet of smith steel chain
  • Decorative smith steel finish to accent and brighten your room

Documents

Specifications

Bulb Type: Incandescent

Collection: Thayer

Color Finish: Smith Steel

Color Finish Category: Stainless Steel

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 20-1/4 in

Installation Type: Ceiling Mount

Length: 49 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Direction: Up Lighting

Material: Steel

Number Of Lights: 5

Number of Tiers: 1

Origin: Global

Power Source: Hardwired

Smart Home Enabled: No

Style: Period Inspired

UL Listed: No

Volts: 120V

Watts: 60

Weight: 15

Width: 14 in