Thayer 60W 8-Light Candelabra E-12 Incandescent Chandelier in Antique Gild

Part #GLF33248ADB  |  Item #7688137  |  Manufacturer Part #F3324/8ADB

$778.35 EACH

Color/Finish: Antique Gild

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Thayer collection
  • 8 B Torpedo Candelabra 60 watt light bulbs
  • CETL listed for damp locations

Specifications

Bulb Type: Incandescent

Collection: Thayer

Color Finish: Antique Gild

Color Finish Category: Gold Tones

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 40-7/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Direction: Up Lighting

Material: Steel

Number Of Lights: 8

Number of Tiers: 2

Origin: Global

Power Source: Hardwired

Smart Home Enabled: No

Style: Period Inspired

UL Listed: No

Volts: 120V

Watts: 60

Weight: 14.3

Width: 24 in