Thayer 60W 8-Light Candelabra E-12 Incandescent Chandelier in Smith Steel

Part #GLF33248SMS  |  Item #7688152  |  Manufacturer Part #F3324/8SMS

$778.35 EACH

Color/Finish: Smith Steel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Thayer collection
  • 8 B Torpedo Candelabra 60 watt light bulbs
  • CETL listed for damp locations

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Thayer

Color Finish: Smith Steel

Color Finish Category: Stainless Steel

Cord Length: 20 ft

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 40-7/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: [Ambient Lighting, Up Lighting]

Material: Steel

NSF Certified: No

Number Of Lights: 8

Number of Tiers: 2

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Size: Extra Large

Smart Home Enabled: No

Style: Period Inspired

UL Listed: No

Volts: 120V

Watts: 60

Weight: 14.3

Width: 24 in