12-1/4 in. 300W 3-Light Wall Mount Medium E-26 Edison Bath Light in Dark Antique Brass
Urban Renewal 12-1/4 in. 300W 3-Light Wall Mount Medium E-26 Edison Bath Light in Dark Antique Brass
Frequently Purchased Together
Product Details
- 3 A19 Medium 100 watt light bulbs
- Dark antique brass die cast zinc shades
- Featured in the decorative Urban Renewal collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative dark antique brass finish to accent and brighten your room
- UL listed for damp locations
- Can be used with regular A19 or an Antique style Light bulb 60 Watt A19 as shown.
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Urban Renewal
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Dark Antique Brass
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Dark Antique Brass, Zinc
- Height:
- 12-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Period Inspired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 6.93 lb
- Width:
- 21-3/8 in