60W 4-Light Candelabra E-12 Incandescent Chandelier in Antique Bronze
Woodruff 60W 4-Light Candelabra E-12 Incandescent Chandelier in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 Torpedo Candelabra 60 watt light bulbs
- CETL listed for damp locations
- Featured in the decorative Woodruff collection
- Decorative antique bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Supplied with 15 feet of wire
Documents
Specifications
- Collection:
- Woodruff
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 23-3/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 9 lb
- Width:
- 16 in