25 W Dimmable Incandescent Bulb Candelabra E-12 (Pack of 25)
25 W Dimmable Incandescent Bulb Candelabra E-12 (Pack of 25)
Frequently Purchased Together
Product Details
Specifications
- Application:
- Industrial Trade
- Average Life:
- 1.8 yr
- Ballast Type:
- Dimmable
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $3.01
- Length:
- 3-7/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- CA7
- Light Bulb Type:
- Incandescent
- Lumens:
- 160
- Number Of Hours:
- 2000 h
- Package Quantity:
- Pack of 25
- UL Listed:
- Yes
- Volts:
- 130V
- Watts:
- 25 W