25 W Dimmable Incandescent Bulb Medium E-26 (Pack of 24)
25 W Dimmable Incandescent Bulb Medium E-26 (Pack of 24)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Globe
- Dimmable
- 25-watt G25 120V medium (E26) base frost finish incandescent light
Specifications
- Application:
- Industrial Trade
- Average Life:
- 1.3 yr
- Ballast Type:
- Dimmable
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Diameter:
- 3-3/25 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Estimated Annual Energy Cost:
- $3.01
- Length:
- 4-3/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lumens:
- 160
- Number Of Hours:
- 2500 h
- Origin:
- Domestic
- Package Quantity:
- Pack of 24
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 25 W