DESCRIPTION

Feit Electric Compact Fluorescent Medium Base Light Bulb

FESL13TECO

Watts:

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Soft White
Color Finish Category
Whites
Color Temperature
2700
Diameter
1-43/50 in
Dimmable
No
Energy Star Compliant
No
Equivalent
60
Height
4-3/10 in
Light Bulb Base Type
Medium E-26
Volts
120V
Watts
13

Starting at
Call for Pricing
  • QUANTITY