DESCRIPTION

Felix Storch 24 in. 220 V Electric Freestanding Range

SWEM610

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
2.9 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
24 in
Height
40 in
Number Of Elements
4
Power Source
Electric
Volts
220V
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY