DESCRIPTION

  • 100% CFC free - Environmentally friendly design without ozone-damaging chemicals
  • Adjustable glass shelves
  • Bottom freezer
  • Combination frost-free/auto defrost design
  • Door storage
  • Interior Light
  • Removable transparent freezer drawers
  • Reversible stainless steel doors
  • Two clear crispers
  • Wine shelf

Felix Storch 28 W Energy Star Frost Free Freezer Refrigerator

SFFBF285SS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
1.5
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
75-1/4 in
Installation Type
Freestanding
Volts
115V
Width
27-9/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY