• Cart

DESCRIPTION

  • Bottom freezer adds convenience to any home kitchen
  • Frost-free freezer and auto defrost refrigerator section provide energy efficient, user friendly cooling
  • Large capacity in counter depth 24" footprint
  • Stainless Steel door brings modern elegance to any room

Felix Storch Energy Star Bottom Freezer/Refrigerator in Platinum

SFFBF245SS

Color Finish

Platinum

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Platinum
Color Finish Category
Chromes
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
73-1/2 in
Installation Type
Freestanding
Refrigerator Type
Bottom Mount Freezer
Width
23-63/100 in

  • QUANTITY

0 item(s) added to Cart Checkout Now