DESCRIPTION

  • Fully-featured to make cooking stress-free
  • Safe heating and easy clean-up on a smooth ceramic glass top
  • Superior construction of resilient white porcelain and enamel steel looks great in any kitchen
  • Thin-line design gives you full cooking power in a slim-fi tting model

Felix Storch Freestanding Range Electric Range

SREX204W

Width:

SPECIFICATIONS

ADA Compliant
No
Capacity
2.62 cu ft
Color Finish
White
Depth
23-5/8 in
Height
45 in
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY