DESCRIPTION

IPS Galvanized Ductile Iron Back-Up Angled Face Ring Flange

DGDIARBUFIPS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
Ductile Iron Class
C110
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Fitting Type
Straight
Flange Type
Backup
Material
Ductile Iron
NSF Certified
No
Pressure Class
150#
UL Listed
No