DESCRIPTION

Felker Brothers OD 12 ga 304L Stainless Steel 90 Degree Elbow

DS4L1279

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-774
End Connection 1
OD
End Connection 2
OD
End Connections
OD
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
304L