DESCRIPTION

  • Corrosion resistant
  • Domestic product
  • Pickled and passivated

Felker Brothers OD 12 ga 316L Stainless Steel 45 Degree Elbow

DS6L1274

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-774
End Connection 1
OD
End Connection 2
OD
End Connections
OD
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L