DESCRIPTION

  • Corrosion resistant
  • Domestic product
  • Matching tub/shower, jetted shower and Roman tub faucets provide complete coordination
  • No thick deck kit available
  • Pickled and passivated
  • Precise handle turn allows for accurate temperature selection
  • Scalloped handle bases enhance product style

Felker Brothers Butt Weld316L Stainless Steel Tee

DS6L127TU

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM A-774
End Connection 1
Butt Weld
End Connection 2
Butt Weld
End Connection 3
Butt Weld
End Connections
Butt Weld
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L