12 oz. Plastic Shredder Oil with Extension Nozzle
12 oz. Plastic Shredder Oil with Extension Nozzle
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- Yellow
- Depth:
- 1-1/2 in
- Height:
- 8 in
- Length:
- 10 in
- Material:
- Plastic
- Product Type:
- Shredder Oil
- Size:
- 12 oz
- UL Listed:
- No
- Weight:
- 3 lb
- Width:
- 3-1/2 in