DESCRIPTION

125# Bronze Threaded Globe Valve

SB16D

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Pressure Class
125#
Valve Size
1/2 in
Valve Type
Globe Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY