DESCRIPTION

Ferguson Enterprises® IPS Accessory Pack with Gland

IMJAPHD

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Sizes
16 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
NSF Certified
No