DESCRIPTION

Ferguson Enterprises® Steel Adjustable Pipe Stand

FAPSSTL

Fits Pipe Size:

SPECIFICATIONS

FM Approved
No
Fits Pipe Size
2 in
IAPMO Listed
No
Material
Steel
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY