DESCRIPTION

Ferguson Enterprises® 18 x 18 in. Ribbed Riser

FTRR1818

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
18 in
Fitting Size 2
18 in
Height
18 in
Material
Plastic
Material Type
HDPE
Size
18 in x 18 in