DESCRIPTION

Ferguson Enterprises® HDPE Black-Cut Sheet Per Sq ft.

HDPEPGBCSH

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Coating
Black
Fits Pipe Size
1-1/4 in
Fitting Size 1
1-1/4 in
Material
Plastic
Material Type
HDPE