DESCRIPTION

Ferguson Enterprises® IPS Plastic Transition Coupling

PEI11HTC15

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 11