Ferguson Enterprises®

Plastic Bath Packing Tucson Kit

Part #SPPEBP2  |  Item #5050889  |  Manufacturer Part #SPPEBP2

Type:

Plastic Packing Kit
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

IAPMO Listed: No

Material: Plastic

NSF Certified: No

Type: Plastic Packing Kit