This product requires certification to purchase.

1-1/2 in. X1 SS 316L 150# FLG THRD RED

Ferguson Enterprises®

Raised Face 1-1/2 in. X1 SS 316L 150# FLG THRD RED

  • Fast #
  • Part #IS6LRFTFJG
  • Item #7847581
  • Manufacturer Part #IS6LRFTFJG
4.7 out of 5 Customer Rating
Brand image
Ferguson Enterprises®

Raised Face 1-1/2 in. X1 SS 316L 150# FLG THRD RED

  • Fast #
  • Part #IS6LRFTFJG
  • Item #7847581
  • Manufacturer Part #IS6LRFTFJG
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
Pressure Class
150#
Characteristics & Features
Collection
Raised Face
Fitting Type
Reducing
Flange Type
Threaded
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Industrial
ASME
ASME B16.5
ASTM
ASTM A182
Origin
Global
Type
IS6LRFTFJG