This product requires certification to purchase.

2 in.x 3/4 Stainless Steel 316L 150# FLG THRD Reducing

Ferguson Enterprises®

Raised Face 2 in.x 3/4 Stainless Steel 316L 150# FLG THRD Reducing

  • Fast #
  • Part #IS6LRFTFKF
  • Item #7847938
  • Manufacturer Part #IS6LRFTFKF
4.3 out of 5 Customer Rating
Brand image
Ferguson Enterprises®

Raised Face 2 in.x 3/4 Stainless Steel 316L 150# FLG THRD Reducing

  • Fast #
  • Part #IS6LRFTFKF
  • Item #7847938
  • Manufacturer Part #IS6LRFTFKF
4.3 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
2 in
Fitting Size 2
3/4 in
Fitting Sizes
2 in x 3/4 in
Pressure Class
150#
Characteristics & Features
Collection
Raised Face
Fitting Type
Reducing
Flange Type
Threaded
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Application
Industrial
ASME
ASME B16.5
ASTM
ASTM A182
Origin
Global
Type
IS6LRFTFKF