DESCRIPTION

Ferguson Enterprises® Ribbed Riser

FTRR24

Height:

SPECIFICATIONS

Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Sizes
24 in x 24 in
Height
6 in
Length
24 in
Material
Plastic
Material Type
HDPE

Starting at
Call for Pricing
  • QUANTITY