DESCRIPTION

DriscoPlex®6400 1000 ft. SDR 9 IPS Plastic Pressure Pipe

PEI94OM1000

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3350
Application
Gas
Collection
DriscoPlex®6400
End Connection 1
IPS
End Connection 2
IPS
Length
1000 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
3 in
Pressure Class
250#
Schedule Class
SDR 9
Wall Thickness
0.389 in