DESCRIPTION

150# 128 psi Stainless Steel Long Turn Weight Backup Ring

ISS316SDR135

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM 316
Clean Bagged
No
End Connection 1
Slip On
End Connection 2
Slip On
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Stainless Steel
Material Type
316L
Maximum Pressure
128 psi
Pressure Class
150#
Size
4 in x 4 in