DESCRIPTION

Ferguson Industrial Plastics 200 psi Stainless Steel IPS Backup Ring

ISS316SDR11

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM 316
End Connection 1
Slip On
End Connection 2
Slip On
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Stainless Steel
Material Type
316L
Maximum Pressure
160 psi
Pressure Class
150#
Size
2 in x 2 in