DESCRIPTION

Ferguson Industrial Plastics Ductile Iron Painted Back-Up Flange

IBUPSDR11B

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-207
End Connection 1
Slip On
Fits Pipe Size
2-3/8 in
Fitting Size 1
2 in
Fitting Size 2
2 in
Flange Type
Backup
Material
Ductile Iron
Material Type
A536
Maximum Pressure
160 psi
Pressure Class
150#
Size
2 in x 2 in