DESCRIPTION

150# 267 psi Stainless Steel Backup Ring

ISS316SDR7

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM 316
Clean Bagged
No
End Connection 1
Slip On
End Connection 2
Slip On
Fitting Size 1
2 in
Fitting Size 2
2 in
IsAcceptableImage
Material
Stainless Steel
Material Type
316L
Maximum Pressure
267 psi
Pressure Class
150#
Size
2 in x 2 in