DESCRIPTION

20 ft. SDR 11 IPS Plastic Drainage Pipe

PEIA1020

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
10 in
Schedule Class
SDR 11