DESCRIPTION

40 ft. SDR 17 IPS Plastic Pressure Pipe

PEI17GY440

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
Grey
End Connection 1
IPS
End Connection 2
IPS
Length
40 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
4 in
Schedule Class
SDR 17