DESCRIPTION

DriscoPlex®4000 40 ft. SDR 21 IPS Plastic Pressure Pipe

PEI21AU40

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3350, ASTM F-714
Collection
DriscoPlex®4000
End Connection 1
IPS
Length
40 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
100 psi
Pipe Tubing Size
6 in
Schedule Class
SDR 21