DESCRIPTION

40 ft. SDR 26 IPS Plastic Pressure Pipe

PEI26A40

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Length
40 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
6 in
Schedule Class
SDR 26

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday