DESCRIPTION

40 ft. SDR 9 Plastic Drainage Pipe

PEDAX40

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
Black
Length
40 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
8 in
Schedule Class
SDR 9