DESCRIPTION

  • Lowest failure rates for water mains of all pipe material
  • Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni

40 ft. SDR 9 Plastic Pressure Pipe

PED9B1240

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3350, ASTM F-714
Color Finish
Blue
Fire Suppression System Rated
No
Length
40 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Pipe Tubing Size
12 in
Pressure Class
200 PSI
Schedule Class
SDR 9
Wall Thickness
1.2 in