DESCRIPTION

DriscoPlex®6400 50 ft. SDR 13.5 IPS Plastic Pressure Pipe

PEI13A50

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3350
Collection
DriscoPlex®6400
Color Finish
Black
End Connection 1
IPS
End Connection 2
IPS
Length
50 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
6 in
Pressure Class
160#
Schedule Class
SDR 13.5