DESCRIPTION

500 ft. SDR 11 IPS Plastic Pressure Pipe

PEI11A9500

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Length
500 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
4 in
Schedule Class
SDR 11