DESCRIPTION

6 in. SDR 17 IPS Plastic Pressure Pipe

PEI17AU

Length:

SPECIFICATIONS

End Connection 1
IPS
IsAcceptableImage
Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
6 in
Schedule Class
SDR 17

Starting at
Call for Pricing
  • QUANTITY