DESCRIPTION

Ferguson Industrial Plastics IPS CL200 HDPE Fabricated 45 Degree Elbow 2 Piece

PEI7FMB4F2

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
Yes
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Fitting Type
Straight
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Maximum Temperature
73
NSF Certified
No
Number Of Pieces
2 Piece
Schedule Class
SDR 7