Ferguson Industrial Plastics DIPS SDR 9 3-Segmented Fabricated 90 Degree Elbow 3 Piece PED9HB9F3

DESCRIPTION

Ferguson Industrial Plastics DIPS SDR 9 3-Segmented Fabricated 90 Degree Elbow 3 Piece

PED9HB9F3

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
DIPS
End Connection 2
DIPS
End Connections
DIPS
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Material
Plastic
Material Type
HDPE
Maximum Pressure
160 psi
NSF Certified
No
Number Of Pieces
3 Piece
Pressure Class
200#
Schedule Class
SDR 9
Size
8 in
Type
Straight