DESCRIPTION

Ferguson Industrial Plastics IPS x Butt Fusion Flange Plastic Adapter

PEI32ABF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
Butt Fusion
End Connections
IPS x Butt Fusion
Fitting Size 1
48 in
Fitting Size 2
48 in
Fitting Sizes
48 in
Fitting Type
Straight
Material
Plastic
Schedule Class
SDR 32.5