• Cart

DESCRIPTION

Ferguson Industrial Plastics IPS x Mechanical Joint Straight 200# DR 9 HDPE Adapter with Accessories

PEI9FMMJAA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
IPS
End Connection 2
Mechanical Joint
End Connections
IPS x Mechanical Joint
FM Approved
Yes
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
HDPE
Maximum Temperature
73
NSF Certified
No
Pressure Class
200#
Schedule Class
DR 9