DESCRIPTION

IPS HDPE Reducer Fabricated

PEI11HBR10UF

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
10 in
Fitting Size 2
6 in
Material
Plastic
Material Type
HDPE
Size
10 in x 6 in